Shop All Steel Toe Boots
Wolverine
Size 12W Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # W05680
Zoro # G7138013
product price: $179.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W05680
- Zoro # G7138013
- UPC # 098682298211
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | XW |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W05680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WCG2-03-M)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- Wolverine Steel Toe Boots