Shop All Composite Toe Boots and Shoes
Wolverine
Size 12 Men's Wellington Boot Composite Work Boots, Brown
Mfr # W211169
Zoro # G204410466
product price: $204.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$204.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211169
- Zoro # G204410466
- UPC # 195017513251
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | XW |
Footwear Width | EW |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W211169
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- LIFT DAX Carbon Fiber Full Brim Hard Hat White Carbon (HDC-18WG)
- WOLVERINE Size 9 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- Wolverine Foot Protection