Shop All Steel Toe Boots
This Product is Discontinued
Wolverine
Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (Discontinued)
Mfr # W10308
Zoro # G6385084
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 12
- Width XW
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10308
- Zoro # G6385084
- UPC # 018463871174
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | XW |
Footwear Width | EW |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Knob-Controlled Lacing System, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.