Shop All Steel Toe Boots
Wolverine
Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W02053
Zoro # G6739126
original price:
$169.99
5% off
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W02053
- Zoro # G6739126
- UPC # 077896859548
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | M |
Height | 6 in |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- CAT Glove Nylon Nitrile Adj Wrst L (CAT017416L)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 13 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Wolverine Foot Protection