Shop All Composite Toe Boots and Shoes
Wolverine
Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown
Mfr # W211165
Zoro # G804845194
product price: $184.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211165
- Zoro # G804845194
- UPC # 195017512872
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Footwear Size | 12 |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133555)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- WOLVERINE Size 10.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE 6-Inch Work Boot, XW, 8, Brown, PR (W211165)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- Wolverine Foot Protection