Shop All Composite Toe Boots and Shoes
Wolverine
Size 11 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048133
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048133
- UPC # 883799022787
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- WOLVERINE Size 9-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 12 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- TIMBERLAND PRO Size 5 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- Wolverine Foot Protection