Shop All Steel Toe Boots
Wolverine
Size 11 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368038
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368038
- UPC # 720026159178
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | XW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE 7 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- ROCKPORT WORKS Size 12 Women's Dress/Casual Low Steel Work Boots, Brown (RK601 12M)
- Wolverine Foot Protection