Shop All Steel Toe Boots
Wolverine
Size 11-1/2 Men's Western Boot Steel Work Boot, Black/Brown
Mfr # W10765
Zoro # G2049439
product price: $134.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width XW
- Upper Color Black, Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10765
- Zoro # G2049439
- UPC # 883799425809
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | XW |
Footwear Width | EW |
Height | 10 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 1/2 |
Overall Height | 10 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- HONEYWELL NORTH Gasket, PK5 (80861A)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, XL, PK12 (1310XL)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 13 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Work Boot, Waterproof, Leather, 10", 9.5EW (W10650)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- Wolverine Steel Toe Boots