Shop All Composite Toe Boots and Shoes
Wolverine
Size 11 1/2 Men's 6 in Work Boot Composite Work Boots, Brown
Mfr # W211099
Zoro # G203665799
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211099
- Zoro # G203665799
- UPC # 194917627037
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Boot Height | 6 in |
Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W211099
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- SHOWA VF, Coated Gloves, Gr/Grn, 8, 12R280, PR (350M-08-V)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10EW, PR (W10304)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- NORTHSIDE Size 10.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX105XXX)
- Wolverine Foot Protection