Shop All Composite Toe Boots and Shoes
Wolverine
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # W10113
Zoro # G6888533
product price: $127.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10113
- Zoro # G6888533
- UPC # 018461632371
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- SMEAD Label, Accs, ""C"", Drkgn, 100Ct Pk (SMD67173)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- WOLVERINE 6-Inch Work Boot, M, 12, Brown, PR (W191077)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- Wolverine Composite Toe Boots and Shoes