Shop All Composite Toe Boots and Shoes
Wolverine
Size 10 Men's Wellington Boot Composite Work Boots, Brown
Mfr # W211169
Zoro # G604410455
Free Shipping & Returns
$204.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style Wellington Boot
- Gender Men's
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W211169
- Zoro # G604410455
- UPC # 195017513336
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Footwear Size | 10 |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W211169
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 14 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- Wolverine Foot Protection