Shop All Steel Toe Boots
Wolverine
Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W10633
Zoro # G7467455
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10633
- Zoro # G7467455
- UPC # 646881850749
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | XW |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black (W04421)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Burgundy (TB050504214)
- Wolverine Steel Toe Boots