Shop All Steel Toe Boots
Wolverine
Size 10 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # W03120
Zoro # G6464911
product price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W03120
- Zoro # G6464911
- UPC # 098771700694
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Height | 6 in |
Footwear Width | W |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 12W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 13W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 13 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Wolverine Steel Toe Boots