Shop All Composite Toe Boots and Shoes
Wolverine
Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048063
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048063
- UPC # 883799022770
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers (SC1206C)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Orange (OF-VS3-85)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- Wolverine Foot Protection