Shop All Steel Toe Boots
Wolverine
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W10633
Zoro # G7467470
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10633
- Zoro # G7467470
- UPC # 646881850756
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | XW |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | EW |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Sage (18900)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 9 (332429)
- DUNLOP Boots, Men's 14, Women's 16, Black, PR (ND68A93.CH)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- Wolverine Foot Protection