Shop All Steel Toe Boots
Wolverine
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368351
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368351
- UPC # 720026159284
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, Large (J41108.LG)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 5 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Wolverine Steel Toe Boots