Shop All Composite Toe Boots and Shoes
Wolverine
Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown
Mfr # W10314
Zoro # G6896014
product price: $179.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10314
- Zoro # G6896014
- UPC # 018464071474
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | XW |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- BSC PREFERRED Goatskin Leather Driver's Gloves - Medium, 3PK (S-16850)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 14 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Wellington Boots, Composite, 13EW, PR (W10318)
- WOLVERINE Size 8 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- Wolverine Composite Toe Boots and Shoes