Shop All Specialty Rechargeable Batteries
Wolverine Publishing Llc
Wolverine F2DTITAN Titan 8-in-1 High-Definition Film to Digital Converter
Mfr # F2DTITAN
Zoro # G604012017
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine Publishing Llc
- MFR # F2DTITAN
- Zoro # G604012017
- UPC # 40074274914
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Details
Item | 8 Film Type to Digital Converter |
Description
Features
- 8 film type to digital converter
- Convert 35mm, 127 (1.5x1.5"), 126kpk, 110, aps slides & negatives into digital in three seconds
- Take jpeg snap shots of your 8mm and super 8 reels. take enough frames and re-assemble into video
- Unique speed-load adapters for fast loading slides & negatives
- Stand-alone no computer or software required
- Save images to internal memory (holds max. 40 images) or optional sd/sdhc cards
- New large 4.3" color screen
- Hdmi tv-out jack to view images on tv (cable not included)
- Brightness and color auto & manual adjustment
- Mac and pc compatibl
- Scan Sensor: 20 MP
- Resolution: 5472 x 3648
- Scan Speed: 3 seconds
- File Format: JPEG
- Power Requirements: 5VDC
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black Wallet ID Badge Holder (3389)
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- ILC Replacement for Ikusi Bt11k Battery (BT11K)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- ILC Replacement for Cardinalhealth 1000sp01080 Battery (1000SP01080 BATTERY CARDINALHEALTH)
- ILC Replacement for Panasonic Br2330a/gan (BR2330A/GAN PANASONIC)
- ILC Replacement For CAMERON SINO CSCAP100MD (CS-CAP100MD)
- ILC Replacement for Panasonic Ey-503/b (EY-503/B PANASONIC)
- ILC Replacement For EATON, 744A1974 (744-A1974)
- ILC Replacement for Enersys Np7-12 (NP7-12 ENERSYS)
- RITRON Battery Pack, NiCd, 7.2V, For Jobcom (BPJ-6N)
- Wolverine Publishing Llc Specialty Rechargeable Batteries