Shop All Automotive Wires, Harnesses & Pigtails
Wolverine Publishing Llc
Wolverine F2DMM100PRO Data Film2 Digital Movie Maker-Pro 8 mm & Super 8 Converter
Mfr # F2DMM100PRO
Zoro # G104011992
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine Publishing Llc
- MFR # F2DMM100PRO
- Zoro # G104011992
- UPC # 40074432000
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Description
Features
- A fully automated apparatus to digitize 8 and super 8 movie reels (no sound and no split 16mm)
- Frame-by-frame digitizing for high-quality digital conversion
- Stand-alone machine, no computer, no software or drivers are required
- Scans and directly saves digital movies into sd/sdhc cards (32gb max, not included)
- Converts 8 and super 8 movies into mpeg-4 (mp4) digital movie files at 1080p/20 fps
- Compatible with all windows, mac and linux operating systems
- Playback to tv's using the included tv cable
- Creates full hd 1080p video at 20 fps
- Works with reels up to 9"
- Scan Sensor: 3.53 MP 1/3" CMOS sensor
- Resolution: 1080p at 20 fps
- Exposure Control: Auto, Manual (-2 to 2 EV)
- White Balance: Auto
- File Format: MP4
- Memory Card: SD/SDHC up to 32 GB
- Size: 8 mm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- GROTE Fir Tree Tie Assembly, Blk, 8", 50lb., PK100 (83-6046)
- MILTON Single Tire Auto Inflator (561)
- GATES Hose Connector Heater Hose, 28505 (28505)
- DISCO Red Moist/Resistant Butt Conn 22-18 Ga. Wire Crimp Type PK10 (13397PK)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- VELVAC Rubber Cushion Clamp 1", 5/8W, 3/8M (021106)
- ZEROSTART Weatherproof Power Cord - 120V 15A, With Indicator Light System, 6' 1.8M Long Kit (3600049)
- ZEROSTART Replacement Cord - Model in.Din. Lower Radiator Hose Heaters (3600047)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- GROTE LIGHTING EXTENSION JUMPER (01-6613-T1)
- Wolverine Publishing Llc Automotive Wires, Harnesses & Pigtails