Wolverine Publishing Llc

Wolverine F2DMM100 8 mm & Super 8 Movie Reels to Digital Movie Maker


product price: $358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • A fully automated apparatus to digitize 8 and super 8 movie reels (no sound)
  • Frame-by-frame digitizing for high-quality digital conversion
  • Stand-alone machine, no computer, no software or drivers are required
  • Scans and directly saves digital movies into sd/sdhc cards (32gb max, not included)
  • Converts 8 and super 8 movies into mpeg-4 (mp4) digital movie files at 720p/ 30 fps
  • Compatible with all windows, mac and linux operating systems
  • Playback to tv's using the included tv cable
Specifications
  • Scan Sensor: 3.53 MP 1/3" CMOS sensor
  • Resolution: 960 x 720 at 30 fps
  • Exposure Control: Auto, Manual (-2 to 2 EV)
  • White Balance: Auto
  • File Format: MP4
  • Memory Card: SD/SDHC up to 32 GB
  • Size: 8 mm
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.