Shop All Steel Toe Shoes
Wolverine
Oxford Shoes, Stl, Mn, 11-1/2M, PR
Mfr # W04816
Zoro # G6442037
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
- Footwear Sole Pattern Lug
- Size 11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W04816
- Zoro # G6442037
- UPC # 098772454206
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Height | 4 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 11 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W04816
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38944)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- WOLVERINE Oxford Shoes, Composite, Mn, 7-1/2EW, PR (W02372)
- REEBOK Work Shoes, 10, M, White, Steel, Men's, PR (RB4443)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- REEBOK Work Shoes, 12, W, Black, Composite, Women's, PR (RB041)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- Wolverine Steel Toe Shoes