Shop All Needle Valves
Wolverine
In-Line Needle Valve, 3/8" FNPT Port
Mfr # WNV-600
Zoro # G4693188
product price: $62.99
/ea
Sold in multiples of 10 for $629.90
$629.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size 3/8"
- Connection FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WNV-600
- Zoro # G4693188
- Country of Origin Korea, Republic of
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Connection | FNPT |
Item | In-Line Needle Valve,3/8" FNPT Port |
Description
In-Line Needle Valve,3/8 In. FNPT Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Laminar Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1029-A)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-50-3NH)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- Wolverine Needle Valves