Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 8" Stroke
Mfr # WWCL4008-S
Zoro # G4694411
Free Shipping & Returns
Not eligible for select promotions
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # WWCL4008-S
- Zoro # G4694411
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,8" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,8 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWCL3012-S)
- Wolverine Clevis Hydraulic Cylinders