Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 48" Stroke
Mfr # WWXT4048-S
Zoro # G4695120
product price: $680.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWXT4048-S
- Zoro # G4695120
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,48" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,48 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexUNF (KQ2L03-32A)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- Wolverine Cross Tube Hydraulic Cylinders