Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 40" Stroke
Mfr # WWXT4040-S
Zoro # G4695139
product price: $631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWXT4040-S
- Zoro # G4695139
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,40" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,40 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- Wolverine Hydraulic Cylinders