Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 36" Stroke
Mfr # WWXT4036-S
Zoro # G4695148
product price: $610.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWXT4036-S
- Zoro # G4695148
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,36" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,36 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, RH, 304SS (062705000003)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- BAILEY Welded Hydraulic Cylinder: 5 Bore 42 Stroke 2.5 (216561)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (288310)
- Wolverine Cross Tube Hydraulic Cylinders