Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 30" Stroke
Mfr # WWCL4030-S
Zoro # G4694326
product price: $530.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL4030-S
- Zoro # G4694326
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,30" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,30 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1060-4 Power-Wedge Cog-Band (R5VX1060-4)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- BETA Pen Oiler (017560001)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- Wolverine Clevis Hydraulic Cylinders