Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 4" Bore, 24" Stroke
Mfr # WWCL4024-S
Zoro # G4694335
Free Shipping & Returns
Not eligible for select promotions
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # WWCL4024-S
- Zoro # G4694335
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,4" Bore,24" Stroke |
Description
Hydraulic Cylinder,4 In. Bore,24 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Activated Carbon Element (MXP-96-650)
- LINCOLN Suction Gun, 18 oz., Blue (615)
- DYNABRADE Type 27 Guard, 3 In. (02059)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 16" Stroke (WWCL2016-S)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- Wolverine Clevis Hydraulic Cylinders