Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3.5" Bore, 8" Stroke
Mfr # WWCL3508-S
Zoro # G4694545
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3508-S
- Zoro # G4694545
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3.5" Bore,8" Stroke |
Description
Hydraulic Cylinder,3.5 In. Bore,8 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- SMC 1/4" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N02S)
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TRCFD4075)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-ASAE)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 2"STROKE (HC3002T)
- Wolverine Clevis Hydraulic Cylinders