Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3.5" Bore, 4" Stroke
Mfr # WWCL3504-S
Zoro # G4694560
product price: $285.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3504-S
- Zoro # G4694560
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3.5" Bore,4" Stroke |
Description
Hydraulic Cylinder,3.5 In. Bore,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lubricator Sers (MX3-1-L00-TF)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- SPEEDAIRE Needle Tube (TTRB44204K49G)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWCL3012-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- OTC 50Ton Hollow Center Hydraulic Ram (OTC4122A)
- Wolverine Clevis Hydraulic Cylinders