Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3.5" Bore, 32" Stroke
Mfr # WWXT3532-S
Zoro # G4695288
product price: $464.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWXT3532-S
- Zoro # G4695288
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3.5" Bore,32" Stroke |
Description
Hydraulic Cylinder,3.5 In. Bore,32 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- GLOBAL G2SC-037-SS Two-Piece Clamping Collar (G2SC-037-SS)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H3C)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 90 Micron (1EJV8)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- Wolverine Hydraulic Cylinders