Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3.5" Bore, 30" Stroke
Mfr # WWCL3530-S
Zoro # G4694457
product price: $458.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3530-S
- Zoro # G4694457
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3.5" Bore,30" Stroke |
Description
Hydraulic Cylinder,3.5 In. Bore,30 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- FESTO Shut-Off Valve HE-3-1/8-QS-6 (HE-3-1/8-QS-6)
- GATES Hi-Power II Belts, B92 (B92)
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWCL3012-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- Wolverine Clevis Hydraulic Cylinders