Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3.5" Bore, 24" Stroke
Mfr # WWCL3524-S
Zoro # G4694466
product price: $419.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3524-S
- Zoro # G4694466
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3.5" Bore,24" Stroke |
Description
Hydraulic Cylinder,3.5 In. Bore,24 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- FASCO Motor, 1 HP, 208/230V, 5/8 In. Double Shaft (03-015W)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- POWERDRIVE Sheave, 5/8" Bore, 2.00" O.D. (AK20-5/8)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 2"STROKE (HC3002T)
- Wolverine Clevis Hydraulic Cylinders