Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3" Bore, 36" Stroke
Mfr # WWXT3036-S
Zoro # G4695400
product price: $438.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWXT3036-S
- Zoro # G4695400
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3" Bore,36" Stroke |
Description
Hydraulic Cylinder,3 In. Bore,36 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor X503, 1-1/2,1140, OPEN, 56Y, 3/60/200-230/460 (X503)
- MRC Double Row Ball Brgs, #5205 (5205)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 45 (2503-04-08)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- Wolverine Hydraulic Cylinders