Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3" Bore, 36" Stroke
Mfr # WWCL3036-S
Zoro # G4694579
product price: $423.99
/ea
Sold in multiples of 10 for $4,239.90
Free Shipping & Returns
$4,239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3036-S
- Zoro # G4694579
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3" Bore,36" Stroke |
Description
Hydraulic Cylinder,3 In. Bore,36 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33P-012-D)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 18.0 mm - 22.0 mm CS ZC (HC2E-0220-ZC)
- IDEAL 4 to 7 in. 50 Series Hy-Gear Hose Small Diameter Clamp, 10PK (420-50104)
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- Wolverine Hydraulic Cylinders