Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 3" Bore, 30" Stroke
Mfr # WWCL3030-S
Zoro # G4694588
product price: $387.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL3030-S
- Zoro # G4694588
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,3" Bore,30" Stroke |
Description
Hydraulic Cylinder,3 In. Bore,30 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 15 x 810mm PL, T270 (D810-3M-15)
- FOSTER Manual Industrial Socket, 1/4"FPT, SS303 (3003S/S)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- CAMOZZI Male Connector 1/4" OD X 1/4-28 Thread (6510 04-1/4-28-S01)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 10" Stroke (WWCL2010-S)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWCL3012-S)
- Wolverine Clevis Hydraulic Cylinders