Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 2" Bore, 18" Stroke
Mfr # WWCL2018-S
Zoro # G4694886
product price: $250.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL2018-S
- Zoro # G4694886
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,2" Bore,18" Stroke |
Description
Hydraulic Cylinder,2 In. Bore,18 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2MISCC-40-40 Metric Two-Piece Industry Standard Clamping Coupling (2MISCC-40-40)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- ELESA Breather caps, SFP.40-3/4 NPT+F (SFP. (inch sizes))
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- Wolverine Hydraulic Cylinders