Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 1.5" Bore, 8" Stroke
Mfr # WWCL1508-ASAE
Zoro # G4695026
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL1508-ASAE
- Zoro # G4695026
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,1.5" Bore,8" Stroke |
Description
Hydraulic Cylinder,1.5 In. Bore,8 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP07S)
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 16" Stroke (WWCL2516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 8" Stroke (WWCL2008-S)
- Wolverine Hydraulic Cylinders