Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 1.5" Bore, 6" Stroke
Mfr # WWCL1506-S
Zoro # G4695041
product price: $148.99
/ea
Sold in multiples of 10 for $1,489.90
Free Shipping & Returns
Not eligible for select promotions
$1,489.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL1506-S
- Zoro # G4695041
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,1.5" Bore,6" Stroke |
Description
Hydraulic Cylinder,1.5 In. Bore,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- BUYERS PRODUCTS 4 Bolt Flange 2 Inch Adapter Kit (B433232U)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (JH-1612)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 60TON 3"STROKE (HC6003T)
- Wolverine Clevis Hydraulic Cylinders