Shop All Clevis Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 1.5" Bore, 4" Stroke
Mfr # WWCL1504-S
Zoro # G4695050
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # WWCL1504-S
- Zoro # G4695050
- Country of Origin China
- Category Clevis Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,1.5" Bore,4" Stroke |
Description
Hydraulic Cylinder,1.5 In. Bore,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSRM02.00)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 16" Stroke (WWCL2016-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 16" Stroke (WWCL3516-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 10" Stroke (WWCL3010-S)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 6"STROKE (HC2006T)
- Wolverine Hydraulic Cylinders