Shop All Hydraulic Control Valves
Wolverine
Hydraulic, 4-Way, 4-Position Valve, 8 gpm
Mfr # MB11G5C1
Zoro # G4693608
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # MB11G5C1
- Zoro # G4693608
- Country of Origin Korea, Republic of
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic,4-Way,4-Position Valve,8 gpm |
Description
Hydraulic,4-Way,4-Position Valve,8 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5TDY7)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- HHIP TPMM-322 TiN-55 Coated Carbide Insert (6026-2322)
- BESTORQ 3M Timing Belts (276-3M-15)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11C5C1)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB41BBBB5C1)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- ARO Valve, K Series, K318PD (K318PD)
- Wolverine Hydraulic Control Valves