Shop All Hydraulic Control Valves
Wolverine
Hydraulic, 4-Way, 3-Position Valve, 8 gpm
Mfr # MB61BBBBBB5C1
Zoro # G4693547
product price: $611.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # MB61BBBBBB5C1
- Zoro # G4693547
- Country of Origin Korea, Republic of
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic,4-Way,3-Position Valve,8 gpm |
Description
Hydraulic,4-Way,3-Position Valve,8 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TRCFD4075)
- SKF SKF-6306 2RS, Single Row Ball Brgs, 6306 2RS (6306 2RS)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11B5C1)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB41BBBB5C1)
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB11C5C1)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- Wolverine Hydraulic Control Valves