Shop All Footwear Accessories
This Product is Discontinued
Wolverine
Anti-Fatigue Molded Insole, 8, Men, PU, PR (Discontinued)
Mfr # W03004
Zoro # G5248988
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane
- Size 8
- Color Green
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W03004
- Zoro # G5248988
- UPC # 018472040950
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | 8 |
Arch Height | Flat |
Footwear Size | 8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insole |
Material | Polyurethane |
Color | Green |
Gender | Men's |
Features | Shock Absorption, Foam Footbed |
Prevents | Foot Odor |
Thickness | 1/2 in |
Footwear Brand | WOLVERINE |
Toe Shape | Round |
Description
Insole, Men's, Size 8, Thickness 1/2 in, Polyurethane, Green, Flat Arch Height, Round Toe Shape, Prevents Foot Odor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.