Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, XW, 9 1/2, Brown, PR
Mfr # W231123
Zoro # G810066934
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
- Liner Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W231123
- Zoro # G810066934
- UPC # 195019360778
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- M.L.KISHIG Cls 2 Lime/Blk Btm Vest Xxxl, 3Xl (1509 2X-3X)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- HOSS BOOT CO Hoss Mens Eric Hi Brown Oblique Toe Sft (50250)
- Wolverine Plain-Toe Work Boots and Shoes