Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, XW, 8, Brown, PR
Mfr # W231123
Zoro # G610066929
original price:
$109.99
27% off
new price: $79.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Gender Men's
- Insulated No
- Waterproof Yes
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W231123
- Zoro # G610066929
- UPC # 195019360747
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Width | XW |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- Wolverine Plain-Toe Work Boots and Shoes