Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, XW, 11 1/2, Brown, PR
Mfr # W231123
Zoro # G710066928
product price: $99.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W231123
- Zoro # G710066928
- UPC # 195019360815
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | XW |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M7-17-498)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- ARIAT Relaxed Ridgeline Boot Cut, 30" x "32 (10018365)
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, 2XL (BW4030)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- Wolverine Plain-Toe Work Boots and Shoes