Shop All Composite Toe Boots and Shoes
Wolverine
6-Inch Work Boot, XW, 11 1/2, Brown, PR
Mfr # W201175
Zoro # G7742199
product price: $178.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W201175
- Zoro # G7742199
- UPC # 194713313097
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | EW |
Height | 6 in |
Boot Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Width | XW |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number W201175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- STEINER Welding Gloves, Cowhide Palm, L, PR (02122-L)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- PIP Cooling Hat, XL (396-425-KHK/XL)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W201175)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, XW, 9, Brown, PR (W191077)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9EE)
- Wolverine Composite Toe Boots and Shoes