Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, M, 9 1/2, Black, PR
Mfr # W231124
Zoro # G610066943
product price: $103.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W231124
- Zoro # G610066943
- UPC # 195019361140
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For V-Gard Hard Hats, Black (10148708)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- Wolverine Plain-Toe Work Boots and Shoes