Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, M, 8 1/2, Brown, PR
Mfr # W231038
Zoro # G110067013
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W231038
- Zoro # G110067013
- UPC # 195019052321
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Nickelbacks, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (10), 50 PK, Gray (D07-08-010-050)
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-201)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- Wolverine Plain-Toe Work Boots and Shoes