Shop All Steel Toe Shoes
Wolverine
6-Inch Work Boot, M, 7, Brown, PR
Mfr # W201175
Zoro # G3933508
product price: $174.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Lace Up
- Height 6 in
- Waterproof Type Full Membrane
- Upper Boot Material All Leather
- Ninety Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W201175
- Zoro # G3933508
- UPC # 194713313127
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Height | 6 in |
Boot Height | 6 in |
Footwear Width | M |
Size | 7 |
Footwear Size | 7 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W201175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR (541XL-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- WOLVERINE Oxford Shoes, Composite, Mn, 7-1/2EW, PR (W02372)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- FLORSHEIM Size 9 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Wolverine Steel Toe Shoes